Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Flake Finish, 100 PK
Mfr # HLS-14
Zoro # G700713740
product price: $74.99
/pk 100, $0.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 14 mm
- Outside Diameter 23 mm
- Minimum Thickness 3.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-14
- Zoro # G700713740
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 14 mm |
Outside Diameter | 23 mm |
Inside Diameter | 15.2 mm |
Fits Bolt Sizes | 14mm |
Inside Dia. | 15.2 mm |
Outside Dia. | 23 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 3.7 mm |
Maximum Thickness | 3.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Thickness | 3.7 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (450-6)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01200.025.0400)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Wafer Head Phillips Drive, 500 PK (1079000)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0450)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLB-10)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish, 100 PK (HLB-3/4")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK (HLS-1/4"SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK (HLS-5)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLS-8SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLB-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 50 PK (HLB-24)
- Heico-Lock Lock Washers