Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Flake Finish, 100 PK
Mfr # HLB-14SS
Zoro # G800713732
product price: $281.99
/pk 100, $2.82/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 14 mm
- Outside Diameter 30.7 mm
- Minimum Thickness 3.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLB-14SS
- Zoro # G800713732
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 14 mm |
Outside Diameter | 30.7 mm |
Inside Diameter | 15.2 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 3.7 mm |
Maximum Thickness | 3.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Washer Material Grade | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 35 mm L, 10 PK (FBMHEXB101535P10)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (286289-100)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04180.031.0002)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (63344)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 100 PK (HLB-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 100 PK (HLS-1")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK (HLS-24)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLS-8)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8SS)
- NORD-LOCK Wedge Lock Washer, For Screw Size #5 Steel, Advanced Corrosion Resistance Finish, 200 PK (1206)
- Heico-Lock Wedge Lock Washers