Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 200 PK
Mfr # HLS-12
Zoro # G700713795
product price: $119.99
/pk 200, $0.60/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 12 mm
- Outside Diameter 19.5 mm
- Minimum Thickness 2.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-12
- Zoro # G700713795
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 12 mm |
Outside Diameter | 19.5 mm |
Inside Diameter | 13 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 2.7 mm |
Maximum Thickness | 2.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Pin Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Medium Head, Straight (ZX18EAA)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (39684)
- ZORO SELECT Barrel Bolt, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z4720)
- ZORO SELECT Cotter Pin, 3.2mmDx16mm L, SS A2, PK10 (M51700.032.0016)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3.5 mm Steel, Zinc Flake Finish, 200 PK (HLB-3.5)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK (HLS-24)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 200 PK (HLS-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK (HLS-30)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 200 PK (1262)
- Heico-Lock Lock Washers