Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK
Mfr # HLS-11
Zoro # G700713726
product price: $93.65
/pk 200, $0.47/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 11 mm
- Outside Diameter 18.5 mm
- Minimum Thickness 2.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-11
- Zoro # G700713726
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 11 mm |
Outside Diameter | 18.5 mm |
Inside Diameter | 11.4 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 2.7 mm |
Maximum Thickness | 2.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Washer Material Grade | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz (A068040C056F)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 10 PK (Z8812)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK (M04120.180.0001)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.040.0020)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLB-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK (HLS-30)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Flake Finish, 200 PK (HLS-3)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Flake Finish, 100 PK (HLS-14)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLS-10SS)
- HEICO-LOCK Zinc-Flake Coated PK 10 (HKB-16)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1535)
- Heico-Lock Wedge Lock Washers