Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK
Mfr # HLB-10SS
Zoro # G300713782
product price: $375.99
/pk 200, $1.88/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 10 mm
- Outside Diameter 21 mm
- Minimum Thickness 2.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLB-10SS
- Zoro # G300713782
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 10 mm |
Outside Diameter | 21 mm |
Inside Diameter | 10.7 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 2.7 mm |
Maximum Thickness | 2.7 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Washer Material Grade | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01062.043.0150)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/4 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB517)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.100.0150)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.011.0125)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK (HLS-5)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLS-8)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK (HLB-5)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in 316 Stainless Steel, Plain Finish, 200 PK (1101)
- Heico-Lock Lock Washers