Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 100 PK
Mfr # HLS-1"SS
Zoro # G700713733
product price: $543.99
/pk 100, $5.44/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 1 in
- Outside Diameter 1.535 in
- Minimum Thickness 0.146 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heico-Lock
- MFR # HLS-1"SS
- Zoro # G700713733
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 1 in |
Outside Diameter | 1.535 in |
Inside Diameter | 1.098 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 0.146 in |
Maximum Thickness | 0.146 in |
System of Measurement | Inch |
Material Grade/Class | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.080.0016)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.040.0016)
- MIDWEST FASTENER #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61475)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK (HLS-24)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 200 PK (HLS-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 100 PK (HLB-12)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish, 200 PK (HLS-6)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- NORD-LOCK Wedge Lock Washer, For Screw Size M5 Steel, Zinc Flake Finish (1517)
- Heico-Lock Wedge Lock Washers