Shop All Disposable Plates and Bowls
Hefty
Super Strong Paper Dinnerware, 6 3/4" Plate, Bagasse, PK360
Mfr # RFP D77300
Zoro # G4577691
original price:
$75.70
5% off
new price: $71.49
/pk 360, $0.20/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Bagasse
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Meets ASTM 6400/ASTM 6868 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # RFP D77300
- Zoro # G4577691
- UPC # 10013700773003
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6-3/4 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Bagasse |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Meets ASTM 6400/ASTM 6868 Standards |
Item | Dinnerware |
Description
Hefty® Super Strong Paper Dinnerware, 6 3/4" Plate, Bagasse, 30/Pack, 12 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT 25 3/4 Natural Gas Regulator (R48N42-0306-3.5)
- CHEMEX Filter Coffee Circl 100C (FC-100)
- MAXSTICK 3 1/8 in x 240 ft Sticky Paper Thermal Labels, PK32 (MS3182402G04S)
- TRUE Drawer Slide Assembly Bottom Left Tssu (939660)
- HEFTY Plates, Paper, Dinnerware, 10-1/8", PK16 (RFP D71016PK)
- HEFTY Super Strong Paper Dinnerware, 10 1/8" Plate, Bagasse, PK192 (RFP D71016)
- HEFTY Everyday 7 In. Foam Plate, 54PK (D20769)
- HEFTY Plate, Dinner, Foam, 45PK (RFPD28845)
- HEFTY Soak Proof Tableware, Foam Plates, 8 7/8" dia, PK100 (D28100)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- PERFECT TOUCH Perfectouch 10 oz. Insulated Paper Cups Wisesize Coffee Dreams, PK500 (5310DX)
- Hefty Disposable Plates and Bowls