Shop All Disposable Plates and Bowls
Hefty
Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK25
Mfr # RFP D71625PK
Zoro # G4603144
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Bagasse
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hefty
- MFR # RFP D71625PK
- Zoro # G4603144
- UPC # 13700716256
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Bagasse |
Disposable Foodware Capacity | 16 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Meets ASTM 6400/ASTM 6868 Standards |
Item | Dinnerware |
Description
Hefty® Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, 25/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER GRADE Heavy Duty Chop 7.3" steel handle (R - 601)
- WHIRLPOOL Lip Seal Kit (207843)
- PRAIRIE VIEW INDUSTRIES Prairie View 2 Lug Aluminum Carts, 20 x 24.5 x 33 in. (PR397790)
- GHIRARDELLI Ghirardelli Premium Hot Cocoa Pouch 32 oz., PK4 (62012)
- HEFTY Plate, Dinner, Foam, 45PK (RFPD28845)
- HEFTY Soak Proof Tableware, Foam Plates, 8 7/8" dia, PK100 (D28100)
- HEFTY Everyday 7 In. Foam Plate, 54PK (D20769)
- HEFTY Plates, Paper, Dinnerware, 10-1/8", PK16 (RFP D71016PK)
- HEFTY Disp Foam Plate, 10 1/4 in, White, PK25 (D21029)
- HEFTY Super Strong Paper Dinnerware, 10 1/8" Plate, Bagasse, PK192 (RFP D71016)
- DIXIE FOOD SERVICE Dixie® UX9WS, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 500/Carton (UX9WS)
- Hefty Disposable Plates and Bowls