Shop All Disposable Plates and Bowls
Hefty
Super Strong Paper Dinnerware, 10 1/8" Plate, Bagasse, PK192
Mfr # RFP D71016
Zoro # G4598253
product price: $72.95
/pk 192, $0.38/ea
$72.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Bagasse
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Meets ASTM 6400/ASTM 6868 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # RFP D71016
- Zoro # G4598253
- UPC # 10013700710169
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10.13 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Bagasse |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Meets ASTM 6400/ASTM 6868 Standards |
Item | Dinnerware |
Description
Hefty® Super Strong Paper Dinnerware, 10 1/8" Plate, Bagasse, 16/Pack, 12 Packs/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DIAMOND ALMONDS, RSTD, SALTD, 1.5Z, 12C PK (BLE5180)
- WALCO Dinner Knife, Length 7 15/16 In, PK12 (WL7224)
- RANDELL Accumulator, 3/8 057058-00 / 137154 N (RF ACM005)
- MCCALL Thermostat (13623)
- HEFTY Plates, Paper, Dinnerware, 10-1/8", PK16 (RFP D71016PK)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK25 (RFP D71625PK)
- HEFTY Disp Foam Plate, 10 1/4 in, White, PK25 (D21029)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- HEFTY Everyday 7 In. Foam Plate, 54PK (D20769)
- HEFTY Plate, Dinner, Foam, 45PK (RFPD28845)
- PREPSERVE Lid Prepserve 10" Diameter Clear, PK25 (EMI-PTB10L)
- Hefty Disposable Plates and Bowls