Shop All Disposable Plates and Bowls
Hefty
Soak Proof Tableware, Foam Plates, 8 7/8" dia, PK600
Mfr # PAC D28100
Zoro # G4597002
product price: $67.39
/pk 600, $0.11/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # PAC D28100
- Zoro # G4597002
- UPC # 10013700081009
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 8.88 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Color | White |
Material | Foam |
Weight | 7.673 lbs |
Item | Dinnerware |
Description
Hefty® Soak Proof Tableware, Foam Plates, 8 7/8" dia, 100/Pack, 6 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Hose Drain (34001294)
- CAMBRO 1/2 X 6" Clear Pan (26CW-135)
- KARAT 8-32 oz Flat Deli Container Lids, PK500 (FP-DCL117-PP)
- ALLIANCE KNOB TIMER (F330506)
- HEFTY Super Strong Paper Dinnerware, 10 1/8" Plate, Bagasse, PK192 (RFP D71016)
- HEFTY Plates, Paper, Dinnerware, 10-1/8", PK16 (RFP D71016PK)
- HEFTY Plate, Dinner, Foam, 45PK (RFPD28845)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- HEFTY Soak Proof Tableware, Foam Plates, 8 7/8" dia, PK100 (D28100)
- HEFTY Soak Proof Tableware, Foam Plates, 10 1/4" dia, White, PK280 (D21029)
- ESSENTIALS Serving Spoon Black, PK144 (EMI-102B)
- Hefty Disposable Plates and Bowls