Shop All Disposable Plates and Bowls
Hefty
Soak Proof Tableware, Foam Plates, 8 7/8" dia, PK100
Mfr # D28100
Zoro # G4598630
product price: $13.45
/pk 100, $0.13/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Diameter 8.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # D28100
- Zoro # G4598630
- UPC # 13700081002
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 8.88 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Description
Hefty® Soak Proof Tableware, Foam Plates, 8 7/8" dia, 100/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Water Flow Servo Valve Kit (104000238)
- G&L G&L Fine Cracker Meal 25lbs (G4483.43)
- DEXTER RUSSELL Boning Knife, Flex, 6 In, NSF, Red Dot (27033)
- LODGE 12 in. W X 2.88 in. L Loaf Pan Black 1 pc (BW8LP)
- HEFTY Plates, Paper, Dinnerware, 10-1/8", PK16 (RFP D71016PK)
- HEFTY Super Strong Paper Dinnerware, 10 1/8" Plate, Bagasse, PK192 (RFP D71016)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK25 (RFP D71625PK)
- HEFTY Disp Foam Plate, 10 1/4 in, White, PK25 (D21029)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- HEFTY Plate, Dinner, Foam, 45PK (RFPD28845)
- CREATIVE CONVERTING 318927 9in Amethyst Purple Round Paper Plate, 240PK (286PP9)
- Hefty Disposable Plates and Bowls