Shop All Disposable Plates and Bowls
Hefty
Soak Proof Tableware, Foam Plates, 10 1/4" dia, White, PK280
Mfr # D21029
Zoro # G4576389
original price:
$57.99
4% off
new price: $55.29
/pk 250, $0.22/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Diameter 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # D21029
- Zoro # G4576389
- UPC # 10013700010283
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10.25" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Description
Hefty® Soak Proof Tableware, Foam Plates, 10 1/4" dia, White, 28/PK, 10 PK/CT
- •Made of sturdy, soak proof foam.
- •Disposable.
- •Ideal for everyday use.
- •Everyday disposable foam tableware is strong and soak-proof to prevent stains and leaks and handle the messiest meals while also remaining affordable for everyday use.
- •BPA free styrofoam plates are great for serving snacks at parties, special get-togethers and holidays, and they make cleanup a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Control and Lit, Service Kit (33152)
- WINCO 38 oz Ice Scoop (AS-38)
- SERVER Discharge Tube Nut For Products - Part# Ser82027 (SER82027)
- TRAULSEN Light Switch (337-28235-00)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK25 (RFP D71625PK)
- HEFTY Plate, Dinner, Foam, 45PK (RFPD28845)
- HEFTY Plates, Paper, Dinnerware, 10-1/8", PK16 (RFP D71016PK)
- HEFTY Disp Foam Plate, 10 1/4 in, White, PK25 (D21029)
- HEFTY Everyday 7 In. Foam Plate, 54PK (D20769)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- AJM PACKAGING AJM Packaging Corp® AJMCP9GOEWH Coated Paper Plates, 9" Dia., White, 1000/Carton (AJM CP9GOEWH)
- Hefty Disposable Plates and Bowls