Shop All Reclosable Bags
Hefty
Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK12
Mfr # R83812
Zoro # G4065264
product price: $8.35
/pk 12, $0.70/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.9 mil
- Width 14.38"
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # R83812
- Zoro # G4065264
- UPC # 13700838125
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 14.38" |
Details
Thickness | 0.9 mil |
Color | Clear |
Material | Plastic |
Description
Hefty® Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, 12/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Sealable Cardholder, Horizontal, 3.75 x 2.62, Clear, 50PK (BAU47830)
- ELEGANT DESIGNS Home Office Tiered Desk Organizer with Storage Cubbies and Letter Tray, White Wash (HG1021-WWH)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK35 (R82235)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK315 (PAC R82235)
- HEFTY Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, PK270 (R81430)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK360 (PAC R81240)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108 (R83812)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK40 (R81240)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 1.75 mil, Clear, Pk500 (3CTZ8)
- Hefty Reclosable Bags