Shop All Reclosable Bags
Hefty
Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108
Mfr # R83812
Zoro # G4066542
product price: $78.19
/pk 108, $0.72/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.9 mil
- Width 14.38"
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # R83812
- Zoro # G4066542
- UPC # 50013700838120
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 14.38" |
Details
Thickness | 0.9 mil |
Color | Clear |
Material | Plastic |
Description
Hefty® Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, 108/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 47-1/4L x 47-1/4W x 42-1/2H (B2352211)
- GLOBAL INDUSTRIAL Bench Top Multi Roll Tape Dispenser w/ C-Clamp, 2W (412628)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 5", Kraft, 25/Bundle (11K610)
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK40 (R81240)
- HEFTY Slider Bags, 1 gal, 2.5 mil, 10.56" x 11", Clear, PK25 (R82425)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK12 (R83812)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK35 (R82235)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK360 (PAC R81240)
- HEFTY Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, PK270 (R81430)
- LK PACKAGING Reclosable Bags W/ Write On Strip, 1 Qt., 7"W x 8"L, 2 Mil, Clear, 500/Pack (F20708Q)
- Hefty Reclosable Bags