Shop All Reclosable Bags
Hefty
Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK35
Mfr # R82235
Zoro # G4067139
original price:
$9.19
6% off
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2.5 mil
- Width 7"
- Color Clear
- Material Plastic
- Application Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hefty
- MFR # R82235
- Zoro # G4067139
- UPC # 13700822353
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 7" |
Height | 8" |
Details
Thickness | 2.5 mil |
Color | Clear |
Material | Plastic |
Application | Storage |
Weight | 0.68 lbs |
Description
Hefty® Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, 35/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6 x 6 x 12'' Tall Corrugated Boxes, 25PK (S-4343)
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- BUSINESS SOURCE Filament Tape 1" Width x 60 yd Length 3" Core (64005)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK315 (PAC R82235)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK12 (R83812)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK40 (R81240)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108 (R83812)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK360 (PAC R81240)
- HEFTY Slider Bags, 1 gal, 2.5 mil, 10.56" x 11", Clear, PK25 (R82425)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 6", 2 mil, Clear, Pk1000 (5CNZ4)
- Hefty Shipping & Packing Bags