Shop All Reclosable Bags
Hefty
Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK315
Mfr # PAC R82235
Zoro # G4063340
product price: $65.99
/pk 315, $0.21/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2.5 mil
- Width 7"
- Color Clear
- Material Plastic
- Weight 6.131 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # PAC R82235
- Zoro # G4063340
- UPC # 50013700822358
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 7" |
Height | 8" |
Details
Thickness | 2.5 mil |
Color | Clear |
Material | Plastic |
Weight | 6.131 lbs |
Application | Storage |
Description
Hefty® Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, 315/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Steno Notebook, Green (BSN26741)
- AVERY DENNISON Disk Labels, PK375 (6490)
- EXPO Dry Erase Marker, Chisel Tip, Black, PK36 (1920940)
- SMEAD Hanging Folder Tabs, Angle View Refill, 3.5", White, PK45 (64912)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK35 (R82235)
- HEFTY Slider Bags, 1 gal, 2.5 mil, 10.56" x 11", Clear, PK25 (R82425)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108 (R83812)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK12 (R83812)
- HEFTY Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, PK270 (R81430)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK360 (PAC R81240)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNJ2)
- Hefty Reclosable Bags