Shop All Reclosable Bags
Hefty
Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK360
Mfr # PAC R81240
Zoro # G4070103
product price: $78.39
/pk 360, $0.22/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1.5 mil
- Width 8"
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # PAC R81240
- Zoro # G4070103
- UPC # 50013700812403
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 8" |
Details
Thickness | 1.5 mil |
Color | Clear |
Material | Plastic |
Description
Hefty® Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, 360/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ2)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- ZORO SELECT Literature Mailers, 8" x 7" x 4", White, 50/Bundle (55VK31)
- AVERY DENNISON Laser Labels, Cd/Dvd, White, PK40 (5692)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK35 (R82235)
- HEFTY Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, PK270 (R81430)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK12 (R83812)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK40 (R81240)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK315 (PAC R82235)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108 (R83812)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3911)
- Hefty Shipping & Packing Bags