Shop All Reclosable Bags
Hefty
Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, PK30
Mfr # R81430
Zoro # G4065571
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1.5 mil
- Width 10.56"
- Color Clear
- Material Plastic
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hefty
- MFR # R81430
- Zoro # G4065571
- UPC # 13700814303
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 10.56" |
Height | 11" |
Details
Thickness | 1.5 mil |
Color | Clear |
Material | Plastic |
Weight | 0.839 lbs |
Application | Storage |
Description
Hefty® Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, 30/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sign Holder, 22x28 Sign Frame (SP600S3PA-2228DSR)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 18"x 24", Clear (R1824)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK6)
- SMALL WORLD TOYS Build-a-Pirate Ship (9725839)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK360 (PAC R81240)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK12 (R83812)
- HEFTY Slider Bags, 1 gal, 2.5 mil, 10.56" x 11", Clear, PK25 (R82425)
- HEFTY Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, PK270 (R81430)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108 (R83812)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK35 (R82235)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- Hefty Shipping & Packing Bags