Shop All Disposable Cups and Lids
Hefty
Party Cups 16 oz., Assorted Colors, Plastic, Pk400
Mfr # C21637
Zoro # G4503567
product price: $64.59
/pk 400, $0.16/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Party
- Disposable Foodware Color Assorted Colors
- Disposables Product Grouping Cold
- Material Plastic
- Basic Foodware Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # C21637
- Zoro # G4503567
- UPC # 013700216336
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Hefty Plastic Cups,16 oz.,Assorted,PK400 |
Disposable Foodware Pattern | Party |
Disposable Foodware Color | Assorted Colors |
Disposables Product Grouping | Cold |
Material | Plastic |
Basic Foodware Material | Plastic |
Capacity | 16 oz. |
Color | Multicolor |
Disposable Cup Sub-category | Cold Cup |
Product Series | Party |
Features | Bright Assorted Colors—Orange, purple, green and teal. |
Description
Hefty Plastic Cups,16 oz.,Assorted,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Scalloped Offset Sandwich Knife 9 In (29323)
- STAR Transformer 115/10V 6Va (2E-05-07-0351)
- FAME FABRICS Money Web Belt, F51W (81741)
- ALLPOINTS Allpoints 221545 Kason 10481C00600 Handle, Release - 6 For Kason (221545)
- HEFTY Party Cups 16 oz., Assorted Colors, Plastic, Pk100 (C21637)
- HEFTY Cup, Party, 16Oz 100PK (RFPC21637)
- HEFTY Cup, Printed, Clear, 20PK (RFPC21651)
- HEFTY Cup, Hot, W/Lid, 16Oz, 20PK (RFPC20016)
- HEFTY Easy Grip Disposable Plastic Party Cups, 18 oz, Red, 400PK (C21895)
- HEFTY Easy Grip Disposable Plastic Party Cups, 9 oz, Red, PK600 (PAC C20950)
- KARAT 12 oz Paper Food Cup Flat Lid, PK1000 (C-KDL100-PP)
- Hefty Disposable Cups and Lids