Shop All Disposable Plates and Bowls
Hefty
Hefty Plate, 10.25, PK28
Mfr # PAC D21028
Zoro # G4491691
original price:
$12.34
37% off
new price: $7.75
/pk 28, $0.28/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # PAC D21028
- Zoro # G4491691
- UPC # 013700010286
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10-1/4 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Hefty Plate,10.25,PK28 |
Color | White |
Description
Hefty Plate,10.25, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Solid State Relay - 50Amp (371038)
- GARLAND Valve Knob 2-1/8 D (151729)
- MOFFAT Thermal Switch 120C (240402)
- MANITOWOC Tube Assembly - Distribution (76-2498-3)
- HEFTY Soak Proof Tableware, Foam Plates, 8 7/8" dia, PK100 (D28100)
- HEFTY Super Strong Paper Dinnerware, 10 1/8" Plate, Bagasse, PK192 (RFP D71016)
- HEFTY Soak Proof Tableware, Foam Plates, 10 1/4" dia, White, PK280 (D21029)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK25 (RFP D71625PK)
- HEFTY Plate, Dinner, Foam, 45PK (RFPD28845)
- KATE ASPEN Kate Aspen 28524NA 9.0 x 9.0 x 0.6 in. Woodland Baby Premium Paper Plates - Set of 16 (28524NA)
- Hefty Disposable Plates and Bowls