Shop All Trash Cans
Hefty
Hefty 274833 20.4 gal Dual Function XL Trash Can; Black
Mfr # 274833
Zoro # G003890612
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # 274833
- Zoro # G003890612
- UPC # 25947228003
- Country of Origin China
- Category Trash Cans
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Dual Function XL Trash Can
- Made from high quality material
- Color: Black
- Capacity: 20.4 gal
- Country of Origin: United States
- Material: Resin
- Dimension: 14.7" L x 26" H x 20.9" W
- Weight: 5.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Carton, 2 Ply, 506 Sheets, White, 80 PK (13217)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Beige (732102)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55103)
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- HEFTY 13 Gal. Black Step-On Wastebasket (HFT-2198075-4)
- HEFTY Hfty Wst Bsk 53qt Bk Lid (HFT-2166075-4)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Black, 15 1/4 in Dia, Swing, Plastic (FG816088BLA)
- SIMPLEHUMAN 10 L Semi-Round Step Can, Brushed, Stainless Steel (CW1833)
- U BRANDS Vena Waste Basket, Gold, Metal (UBR3232U0206)
- RUBBERMAID COMMERCIAL 36 gal Round Trash Can, Black, 29 in Dia, Open Top, Steel, Rigid Plastic (FGMT32PLBK)
- WITT INDUSTRIES Witt Industries 5555DB Dome top drum lid- dark blue (5555DB)
- Hefty Trash Cans