Shop All Disposable Cups and Lids
Hefty
Easy Grip Disposable Plastic Party Cups, 9 oz, Red, PK600
Mfr # PAC C20950
Zoro # G4602462
product price: $80.99
/pk 600, $0.13/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Party
- Disposable Foodware Color Red
- Disposables Product Grouping Cold
- Material Plastic
- Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # PAC C20950
- Zoro # G4602462
- UPC # 10013700110952
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Party |
Disposable Foodware Color | Red |
Disposables Product Grouping | Cold |
Material | Plastic |
Type | Cold |
Capacity | 9 oz |
Color | Red |
Weight | 10.312 lbs |
Description
Hefty® Easy Grip Disposable Plastic Party Cups, 9 oz, Red, 50/Pack, 12 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO Pump Seal (0P-571696)
- ALLPOINTS HANDLE, HI-TEMP ECOLAB (1421628)
- ENSURE Ensure Plus Vanilla 8 fl. oz. Bottles, PK24 (57263)
- WESTMINSTER CRACKERS Cracker Oyster Old Fashioned 10lbs (10041)
- HEFTY Easy Grip Disposable Plastic Party Cups, 18 oz, Red, 400PK (C21895)
- HEFTY Party Cups 16 oz., Assorted Colors, Plastic, Pk400 (C21637)
- HEFTY Cup, Printed, Clear, 20PK (RFPC21651)
- HEFTY Cup, Hot, W/Lid, 16Oz, 20PK (RFPC20016)
- HEFTY Easy Grip Party Cups 9 oz., Red, Plastic, Pk50 (C20950)
- HEFTY Party Cups 16 oz., Assorted Colors, Plastic, Pk100 (C21637)
- TRUE FABRICATIONS Sake Set (2149)
- Hefty Disposable Cups and Lids