Shop All Disposable Plates and Bowls
Hefty
Disp Foam Plate, 10 1/4 in, White, PK25
Mfr # D21029
Zoro # G307055984
product price: $4.15
/pk 25, $0.17/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Foam
- Disposable Plate Size 10 1/4 in
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # D21029
- Zoro # G307055984
- UPC # 013700118753
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 10 1/4 in |
Width | 10 1/4 in |
Diameter | 10 1/4 in |
Description
Disposable Foam Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Diameter 10 1/4 in, Disposable Plate Size 10 1/4 in, FSC Certified No, Length Not Applicable, Material Foam, Microwave Safe No, Number of Compartments 1, Pack Count 25, Packs per Case 1, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Door Pan (C21398-1)
- IMPERIAL COOKING EQUIPMENT Filter, Oil , 12-1/8X23.5", 100-Pk (28209)
- ALLPOINTS Leveler, Non-Skid , 3/8-16 Thd (1211120)
- BUFFALO OUTDOORS Hanging Scale, 550 Pound Capacity (MS550)
- HEFTY Everyday 7 In. Foam Plate, 54PK (D20769)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK25 (RFP D71625PK)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- HEFTY Soak Proof Tableware, Foam Plates, 10 1/4" dia, White, PK280 (D21029)
- HEFTY Plate, Dinner, Foam, 45PK (RFPD28845)
- HEFTY Super Strong Paper Dinnerware, 10 1/8" Plate, Bagasse, PK192 (RFP D71016)
- GENUINE JOE 10in Compostable Disposable Plates - Natural, 50PK (GJO10232)
- Hefty Disposable Plates and Bowls