Shop All Trash Bags
Hefty
30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 Mil, Black, 222 PK
Mfr # E8-5274
Zoro # G4186242
product price: $87.99
/pk 222, $0.40/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Standard-Duty
- Bag Closure Type Drawstring
- Material Plastic
- Thickness 1.1 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # E8-5274
- Zoro # G4186242
- UPC # 10013700010054
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 33 in |
Height | 33 in |
Width | 30 in |
Details
Capacity | 30 gal |
Strength Rating | Standard-Duty |
Bag Closure Type | Drawstring |
Material | Plastic |
Thickness | 1.1 Mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 222 |
Package Configuration | 1 Carton of 222 Bags |
Application | Tall Kitchen |
Description
Hefty® Ultra Strong Tall Kitchen and Trash Bags, 30 gal, 1.1 mil, 30" x 33", Black, 222/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 60" Tapered Squeegee Handle, Natural, Wood (4026200)
- GUARDAIR Pneumatic Vaccum (PQ55C150ATEX)
- DRILLBRUSH Softer Bristle Scrub Brush 5" Round with Power Drill Attachment (CH-Wht-5inch)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 mil, Black, 74 PK (E85274)
- HEFTY Extra Strong 39 gal Trash Bags Drawstring 18 pk, 18PK (E8-6720)
- HEFTY BAG, HEFTY, BLACKOUT, 13GAL (E88352CT)
- HEFTY TRASH BAG BLK 13G 40CT (E84547)
- HEFTY 13 gal Trash Bags, 23.75 in x 28 in, Standard-Duty, .69 Mil, White, 480 PK (E8-4563)
- HEFTY Strong 13 gal Kitchen Trash Bags Drawstring 45 pk, 45PK (E84572)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 Mil, Black, 90 PK (78966)
- Hefty Trash Bags