Shop All Trash Bags
Hefty
30 gal Trash Bags, 30 in x 33 in, 1.05 mil, Black, 40 PK
Mfr # PAC E27744
Zoro # G5202292
original price:
$16.99
7% off
new price: $15.75
/pk 40, $0.39/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Bag Closure Type Easy Flaps
- Material Plastic
- Thickness 1.05 mil
- Size 30 in x 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # PAC E27744
- Zoro # G5202292
- UPC # 13700277450
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 33 in |
Width | 30 in |
Height | 33 in |
Details
Capacity | 30 gal |
Bag Closure Type | Easy Flaps |
Material | Plastic |
Thickness | 1.05 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 40 |
Application | Can Liner |
Weight | 3.12 lbs |
Description
Hefty® Easy Flaps Trash Bags, 30 gal, 1.05 mil, 30" x 33", Black, 40/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Floor Squeege (33-0410)
- TORNADO 28 Inch Squegee Blade Set (2), PK2 (18709)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- 3M Easy Trap Flip Holder, Lightweight, 4"x23" Black, PK 6 (MMM59247CT)
- HEFTY TRASHBAG 30G/36CT CLR (E85743)
- HEFTY Extra Strong 39 gal Trash Bags Drawstring 18 pk, 18PK (E8-6720)
- HEFTY 30 gal Trash Bags, 6 in x 2.1 in, Heavy-Duty, 1.05 mil, Black, 150 PK (E80627)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.8 mil, Black, 240 PK (E27744)
- HEFTY Extra Strong 33 gal Trash Bags Drawstring , 20PK (E8-6725)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 mil, Black, 74 PK (E85274)
- WEBSTER 30 gal Trash Bags, M, 1.35 mil (34 Micron), Gray, 100 PK (WBIPLA3770)
- Hefty Trash Bags