Shop All Trash Bags
Hefty
13 gal Trash Bags, White, 45 PK
Mfr # RFPE84572
Zoro # G901858288
product price: $16.15
/pk 45, $0.36/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Bag Closure Type Drawstring
- Color White
- Features Durable; Strong; Unscented
- Application Garbage; Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # RFPE84572
- Zoro # G901858288
- UPC # 13700217555
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 13 gal |
Bag Closure Type | Drawstring |
Color | White |
Item | Trash Bags |
Features | Durable; Strong; Unscented |
Application | Garbage; Kitchen |
Description
13-gallon trash bags are strong and durable to easily lift away from the bin and hold up during disposal. Drawstring closure is easy to close and offers a handy way to transport each bag. Unscented odor-block technology neutralizes garbage odors without adding any unwanted scents or fragrances to leave areas smelling the way you want. Trash bags are perfect for post-party cleanup, daily waste containment, storing seasonal items and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT454)
- KLEENEX Tissue, Facial, Naturals, Klnx 36PK (KCC21272CT)
- HDS TRADING Plastic Vacuum Storage Bags, 3PK (ZOR95926)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- HEFTY Extra Strong 39 gal Lawn and Leaf Bags Drawstring 38 pk, 38PK (E87038)
- HEFTY TRASHBAG 30G/36CT CLR (E85743)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.8 mil, Black, 240 PK (E27744)
- HEFTY Extra Strong 39 gal Trash Bags Drawstring 18 pk, 18PK (E8-6720)
- HEFTY 13 gal Trash Bags, 23.75 in x 27 in, Standard-Duty, .90 Mil, White, 360 PK (E8-4562)
- HEFTY 13 gal Trash Bags, 24 in x 27.75 in, Standard-Duty, .9 Mil, White, 120 PK (E84562)
- STOUT BY ENVISION 55 gal - 60 gal Trash Bags, Brown/Black, 100 PK (T3860B15)
- Hefty Trash Bags