Shop All Trash Bags
Hefty
13 gal Trash Bags, 24 in x 27.75 in, Standard-Duty, .9 Mil, White, 120 PK
Mfr # E84562
Zoro # G4187125
product price: $32.79
/pk 120, $0.27/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Strength Rating Standard-Duty
- Bag Closure Type Drawstring
- Material Plastic
- Thickness .9 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # E84562
- Zoro # G4187125
- UPC # 13700017261
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 27.75 in |
Width | 24 in |
Height | 27.75 in |
Details
Capacity | 13 gal |
Strength Rating | Standard-Duty |
Bag Closure Type | Drawstring |
Material | Plastic |
Thickness | .9 Mil |
Color | White |
Item | Trash Bags |
Bags Per Roll | 120 |
Application | Can Liner |
Description
Hefty® Strong Tall Kitchen Drawstring Bags, 13 gal, 0.9 mil, 24" x 27.75", White, 120/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS 1-7/8-Inch Homeowner Shop Vacuum Attachment Kit for Wet/Dry Shop Vac (WS17854A)
- TOUGH GUY Hospital Isolation Bags, 7 gal., Red, PK250 (31DK93)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ49)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 6 Bushel (201H/ANTI)
- HEFTY 13 gal Trash Bags, 23.75 in x 27 in, Standard-Duty, .90 Mil, White, 360 PK (E8-4562)
- HEFTY 13 gal Trash Bags, 58 in x 28 in, Standard-Duty, 0.8 mm, White, 80 PK (E84563)
- HEFTY BAG, HEFTY, BLACKOUT, 13GAL (E88352CT)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 mil, Black, 74 PK (E85274)
- HEFTY TRASHBAG 30G/36CT CLR (E85743)
- HEFTY 30 gal Trash Bags, 6 in x 2.1 in, Heavy-Duty, 1.05 mil, Black, 150 PK (E80627)
- ECO-SAFE TRASH BAG COMPSTBLE 2.6G (GKL032195)
- Hefty Trash Bags