Shop All Trash Bags
Hefty
13 gal Trash Bags, 23.75 in x 28 in, Standard-Duty, .69 Mil, White, 480 PK
Mfr # E8-4563
Zoro # G4185953
product price: $81.99
/pk 480, $0.17/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Strength Rating Standard-Duty
- Bag Closure Type Flap-Tie
- Material Plastic
- Thickness .69 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hefty
- MFR # E8-4563
- Zoro # G4185953
- UPC # 10013700017275
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 23.75 in x 28 in |
Height | 28 in |
Width | 23.75 in |
Details
Capacity | 13 gal |
Strength Rating | Standard-Duty |
Bag Closure Type | Flap-Tie |
Material | Plastic |
Thickness | .69 Mil |
Color | White |
Item | Trash Bags |
Package Configuration | Single-Roll Boxes - 6 Rolls of 80 Bags |
Bags Per Roll | 480 |
Features | Single-Roll Boxes |
Application | Tall Kitchen |
Description
Hefty® Easy Flaps Trash Bags, 13 gal, 0.69 mil, 23.75" x 28", White, 480/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15)
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7, 4100-03 PARTS AND MATERIAL SALES, VMAX V-SERIES, INCL. GGASKT001 (9004054)
- TOUGH GUY 11 in Sweep Face Broom, Medium, Synthetic, Silver, 49 in L Handle (6MPT8)
- LUNDMARK 32 Oz. Super Gloss Floor Wax (3202F32-6)
- HEFTY 13 gal Trash Bags, 58 in x 28 in, Standard-Duty, 0.8 mm, White, 80 PK (E84563)
- HEFTY TRASHBAG 30G/36CT CLR (E85743)
- HEFTY Ultra Strong 13 gal Fabuloso Scent Tall Kitchen Bags Drawstring 80 pk, 80PK (00E88390)
- HEFTY Extra Strong 33 gal Trash Bags Drawstring , 20PK (E8-6725)
- HEFTY Extra Strong 39 gal Trash Bags Drawstring 18 pk, 18PK (E8-6720)
- HEFTY 13 gal Trash Bags, 23.75 in x 27 in, 0.9 mil, White, 270 PK (E84574CT)
- HERITAGE BAG Heritage Bag HERH8053PCR01 AccuFit Clear 55-Gallon Can Liners; 100 Per Carton (HERH8053PCR01)
- Hefty Trash Bags