Shop All Fuel Additives
Heet
Antifreeze/Water Remover, 12oz.
Mfr # 28202
Zoro # G1139135
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dissolves Water, Ice
- Boiling Point (F) 180 Degrees F
- Container Size 12 fl oz
- Application Treats up to 1 Tank
- Standards VOC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heet
- MFR # 28202
- Zoro # G1139135
- UPC # 073905212052
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 12 fl oz |
Details
Item | Antifreeze and Water Remover |
Dissolves | Water, Ice |
Boiling Point (F) | 180 Degrees F |
Application | Treats up to 1 Tank |
Standards | VOC Compliant |
Sub-Category | Fuel Additives and Stabilizers |
For Use With | Gasoline, Diesel and 2-Cycle |
Type | Premium |
Features | Absorbs 5 times more water than regular Gas-Line Antifreeze, Cleans Fuel Injectors and Carburetors, Removes Water from Fuel System-Prevents Rust and Corrosion |
Specific Gravity | 0.79 |
Color | White |
Container Type | Bottle |
Recommended Dilution | 12 oz to 20 gal |
Compatible Fluid Type | Diesel Fuel, Gasoline |
Engine Cycle | 2-Cycle, 4-Cycle |
Flammability | Flammable |
Additive Included | Fuel Line Antifreeze and Injector Cleaner |
Product Form | Liquid |
Product Type | Fuel Additive |
Boiling Point | 180 Degrees F |
Flash Point | 54 Degrees F |
Series | Iso-Heet |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Antifreeze and Water Remover, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Diesel Engines, Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 12 oz to 20 gal, Boiling Point 180 Degrees F, Color White, Standards VOC Compliant, Compatible Fluid Type Diesel Fuel, Gasoline, Product Form Liquid, Additives Included Fuel Line Antifreeze and Injector Cleaner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL 24in DROP CENTER HD TIRE SPOON (KEN34121)
- GROCO 1/2" NPT 90 Stainless Steel Fuel Valve (FV-590-S)
- PACER GROUP Pacer Red 2/0 AWG Battery Cable, 25' (WUL2/0RD-25)
- VDO VDO Cockpit Marine 85mm (3-3/8") 4 in 1 Gauge - White Dial/Bezel (110-15800)
- HEET Antifreeze/Water Remover, 12oz. (28201)
- BARS PRODUCT Bars Product 4102 Engine Treatment Concentrate (F19-4102)
- ZINSSER Roll-A-Tex White Texture Additive 1 lb (22616)
- PRI PRI CP123 PRI-G Gas Treatment - 16 oz. (CP123)
- SUPERCOOL A/C Leak Stop Seals, Aerosal Can, 4oz. (STOPA)
- VP RACING FUELS VP Cetanium Concentrate QT (2865)
- HOT SHOTS For Diesel, Boosts Cetane Up To 7 Points, Treats 3200 Gallons Of Diesel Fuel For Premium Dose (HSSEDT01G)
- Heet Fuel Additives