Shop All Elbow and Wrist Braces
Heelbo
Elbow Sleeve, Yellow, S, Nylon, PR, PK12
Mfr # D 12037
Zoro # G5566587
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size S
- Color Yellow
- Style Pull-Over
- Material Nylon
- Fits 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heelbo
- MFR # D 12037
- Zoro # G5566587
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Size | S |
Details
Item | Elbow Sleeve |
Color | Yellow |
Style | Pull-Over |
Material | Nylon |
Fits | 16 in |
Features | Lightweight |
Latex Content | Latex Free |
Number of Straps | 0 |
Side | Universal |
Limb Circumference - Maximum | 16 in |
Closure | Pull-On |
Product Type | Elbow Sleeve |
Description
Elbow Sleeve, Color Yellow, Material Nylon, Number of Straps 0, Closure Pull-On, Side Universal, Size S, Limb Circumference - Minimum Not Applicable, Limb Circumference - Maximum 16 in, Latex Content Latex Free, Product Type Elbow Sleeve, Features Lightweight, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 4XL (62680)
- JAFLINE HD Attack Line Fire Hose, Dia. 2-1/2 In. (G52H25HDW100N)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- RADIANS Lens Cleaning (LCD100)
- HEELBO Elbow Sleeve, White, L, PR, PK6 (D 12061)
- HEELBO Elbow Sleeve, Beige, 2XL, Lightwght, PR, PK12 (D 12041)
- HEELBO Elbow Sleeve, Blue, M, Lightweight, PR, PK12 (D 12038)
- CONDOR Wrist Support, S, Right, Black (5T545)
- ALLEGRO INDUSTRIES Wrist Support, Universal, Ambidextrous, Blk (7111-01)
- SCHIEK SPORTS Schiek Sports 1112P 12 in. Pink Womens Wrist Wraps (1112P)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXU7)
- Heelbo Ergonomics