Shop All Elbow and Wrist Braces
Heelbo
Elbow Sleeve, White, L, Lightweight, PR, PK12
Mfr # D 12039
Zoro # G5566569
original price:
$113.23
4% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size L
- Color White
- Style Pull-Over
- Material Nylon
- Fits 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heelbo
- MFR # D 12039
- Zoro # G5566569
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Size | L |
Details
Item | Elbow Sleeve |
Color | White |
Style | Pull-Over |
Material | Nylon |
Fits | 19 in |
Features | Lightweight |
Side | Universal |
Latex Content | Latex Free |
Number of Straps | 0 |
Closure | Pull-On |
Limb Circumference - Maximum | 19 in |
Product Type | Elbow Sleeve |
Description
Elbow Sleeve, Color White, Material Nylon, Number of Straps 0, Closure Pull-On, Side Universal, Size L, Limb Circumference - Minimum Not Applicable, Limb Circumference - Maximum 19 in, Latex Content Latex Free, Product Type Elbow Sleeve, Features Lightweight, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 3000 (THT-152-492-3)
- TINGLEY Tingley Phase 3 ANSI Class 3 Soft-Shell Hi-Vis Jacket (J25022.LG)
- RADIANS Radians Diamond(TM) Bump Cap (302-ORANGE)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 26-Inch (5301-19)
- HEELBO Elbow Sleeve, Blue, M, Lightweight, PR, PK12 (D 12038)
- HEELBO Elbow Sleeve, White, L, PR, PK6 (D 12061)
- HEELBO Elbow Sleeve, Beige, 2XL, Lightwght, PR, PK12 (D 12041)
- CONDOR Wrist Wrap, S/M, Ambidextrous, Black (4WW02)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Tan (4010)
- ALLEGRO INDUSTRIES Wrist Support, XL, Ambidextrous, Black (7111-02)
- FELLOWES Wrist Support, Microban, Graphite/Black (9175101)
- Heelbo Elbow and Wrist Braces