Shop All Elbow and Wrist Braces
Heelbo
Elbow Sleeve, Grn, XL, Lightweight, PR, PK12
Mfr # D 12040
Zoro # G5566550
product price: $95.29
/pk 12, $7.94/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size XL
- Color Green
- Style Pull-Over
- Material Nylon
- Fits 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heelbo
- MFR # D 12040
- Zoro # G5566550
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XL |
Size | XL |
Details
Item | Elbow Sleeve |
Color | Green |
Style | Pull-Over |
Material | Nylon |
Fits | 23 in |
Features | Lightweight |
Closure | Pull-On |
Side | Universal |
Limb Circumference - Maximum | 23 in |
Latex Content | Latex Free |
Product Type | Elbow Sleeve |
Number of Straps | 0 |
Description
Elbow Sleeve, Color Green, Material Nylon, Number of Straps 0, Closure Pull-On, Side Universal, Size XL, Limb Circumference - Minimum Not Applicable, Limb Circumference - Maximum 23 in, Latex Content Latex Free, Product Type Elbow Sleeve, Features Lightweight, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (25968)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, Black, (B30-R6000)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (NPS-006-12HA)
- REFRIGIWEAR Cold Protection Glove Liners, Black, L/XL (0401RBLKLXL)
- HEELBO Elbow Sleeve, White, L, PR, PK6 (D 12061)
- HEELBO Elbow Sleeve, Beige, 2XL, Lightwght, PR, PK12 (D 12041)
- HEELBO Elbow Sleeve, Blue, M, Lightweight, PR, PK12 (D 12038)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4010)
- PROFLEX BY ERGODYNE ProFlex 500 Elbow Support-Large (16004)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, S (TS212S)
- Heelbo Elbow and Wrist Braces