Shop All Elbow and Wrist Braces
Heelbo
Elbow Sleeve, Blue, M, PR, PK6
Mfr # D 12060
Zoro # G5566648
product price: $167.99
/pk 6, $28.00/ea
Sold in multiples of 6 for $1,007.94
Free Shipping & Returns
$1,007.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size M
- Color Blue
- Style Pull-Over
- Material Nylon
- Fits 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heelbo
- MFR # D 12060
- Zoro # G5566648
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Size | M |
Details
Item | Elbow Sleeve |
Color | Blue |
Style | Pull-Over |
Material | Nylon |
Fits | 17 in |
Features | Pressure Reducing Polymer Pad |
Product Type | Elbow Sleeve |
Inserts Included | Pressure Reducing Polymer Pad |
Latex Content | Latex Free |
Limb Circumference - Minimum | 17 in |
Limb Circumference - Maximum | 27 in |
Number of Straps | 0 |
Closure | Pull-On |
Side | Universal |
Description
Elbow Sleeve, Color Blue, Material Nylon, Number of Straps 0, Closure Pull-On, Side Universal, Size M, Limb Circumference - Minimum 17 in, Limb Circumference - Maximum 27 in, Latex Content Latex Free, Product Type Elbow Sleeve, Features Pressure Reducing Polymer Pad, Inserts Included Pressure Reducing Polymer Pad, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS Deluxe Hose (Bagged) (3044B)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- XTRATUF Knee Boots, Size 11, 16" H, Brown, Plain, PR (22272G/11)
- CONDOR Circuit Breaker Lockout, 3/4 in. H, Red (48KV26)
- HEELBO Elbow Sleeve, Blue, M, Lightweight, PR, PK12 (D 12038)
- HEELBO Elbow Sleeve, Beige, 2XL, Lightwght, PR, PK12 (D 12041)
- HEELBO Elbow Sleeve, White, L, PR, PK6 (D 12061)
- VIVE HEALTH Arm Sling (SUP1050)
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXU7)
- OCCUNOMIX OccuNomix Wrist Assist, Regular, 310-158 (310-158)
- Heelbo Ergonomics