Shop All Elbow and Wrist Braces
Heelbo
Elbow Sleeve, Blue, M, Lightweight, PR, PK12
Mfr # D 12038
Zoro # G5566578
product price: $99.99
/pk 12, $8.33/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size M
- Color Blue
- Style Pull-Over
- Material Nylon
- Fits 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heelbo
- MFR # D 12038
- Zoro # G5566578
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Size | M |
Details
Item | Elbow Sleeve |
Color | Blue |
Style | Pull-Over |
Material | Nylon |
Fits | 17 in |
Features | Lightweight |
Side | Universal |
Product Type | Elbow Sleeve |
Number of Straps | 0 |
Closure | Pull-On |
Limb Circumference - Maximum | 17 in |
Latex Content | Latex Free |
Description
Elbow Sleeve, Color Blue, Material Nylon, Number of Straps 0, Closure Pull-On, Side Universal, Size M, Limb Circumference - Minimum Not Applicable, Limb Circumference - Maximum 17 in, Latex Content Latex Free, Product Type Elbow Sleeve, Features Lightweight, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- AVON PROTECTION Gasket, Breathing Tube, PK10 (70501-243)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-XL)
- HEELBO Elbow Sleeve, Beige, 2XL, Lightwght, PR, PK12 (D 12041)
- HEELBO Elbow Sleeve, White, L, PR, PK6 (D 12061)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4010)
- OCCUNOMIX OccuNomix Wrist Assist, Regular, 310-158 (310-158)
- ERGODYNE Wrist Support, Single Strap, Right-handed, Small, Black (EGO70002)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, M (651)
- Heelbo Elbow and Wrist Braces