Shop All Storage Bins
Hedstrom Corp
Storage Bin, Plastic, Multi
Mfr # 41872P
Zoro # G303949928
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedstrom Corp
- MFR # 41872P
- Zoro # G303949928
- Country of Origin China
- Category Storage Bins
Details
Color | Multi |
Material | Plastic |
Item | Storage Bin |
Includes | Lid |
Description
If you want stylish, high-quality home storage products at an affordable price then our products will fulfill the needs for all. Our products are Trend-driven designs and colors, coupled with exceptional quality.
Features- Rubbish Bin Mini with Wing Lid
- Pack of 48
- Color: Multi Color
- Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-107IV)
- ROMANOFF Storage Bin, Plastic, Purple, 3 PK (72506)
- DAYTON Vertical Drum Lifter, Cap 1000 Lb (12R539)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240BL)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Yellow (30265YELLO)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184RED)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Plastic, Green, 24 PK (QSB101GN)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-X Lt Blue)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Yellow, 4 PK (K-QSB209YL-4)
- WAKEMAN Wakeman 75-CMP1035 Collapsible Multiuse Wash Bin - Gray (75-CMP1035)
- Hedstrom Corp Storage Bins