Shop All Flowmeters
Hedland
Reed Switch, Reed Switch Form-C
Mfr # H526-008
Zoro # G1443671
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Form-C, SPDT
- Min. Current 0.25 A
- Housing Material Polycarbonate
- Contact Ratings 0.25A @ 175 V DC 5 Watts max Resistive Load
- Operating Temp. (F) 32 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H526-008
- Zoro # G1443671
- Country of Origin United States
- Category Flowmeters
Details
Item | Reed Switch |
Type | Form-C, SPDT |
Min. Current | 0.25 A |
Housing Material | Polycarbonate |
Contact Ratings | 0.25A @ 175 V DC 5 Watts max Resistive Load |
Operating Temp. (F) | 32 to 250 |
Connection Type | NPT |
Voltage | 175V DC |
Cable | 3 ft, 2-Wire #24 AWG Black PVC Jacketed Pig-Tail |
NEMA Rating | 12 and 13 (IP65) |
Agency Compliance | CE Certified |
For Use With | 1/2 in to 2 in Connection Sensored Flowmeters |
Accessory Type | Reed Switch |
Media Temperature - Minimum | 32 Degrees F |
Set Point Configuration | Adjustable |
Frequency | 50 Hz, 60 Hz |
Media Temperature - Maximum | 250 Degrees F |
Switch Position | Normally Closed, Normally Open |
Contact Rating (DC) | 0.25 A @ 175V DC |
Switch Enclosure | NEMA 12, NEMA 13 |
Flow Switch Type | Thermal-Dispersion |
Description
Reed Switch, Connection Type NPT, Contact Rating (DC) 0.25 A @ 175V DC, Flow Switch Type Thermal-Dispersion, Frequency 50 Hz, 60 Hz, Housing Material Polycarbonate, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Set Point Configuration Adjustable, Switch Enclosure NEMA 12, NEMA 13, Switch Position Normally Closed, Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER #2 Pump Tube PK2 (UCCP202)
- OASE UV Lamp, Fits Oase Brand (40965)
- BECKSON INDUSTRIAL PVC Piston Hand Drum Pump - Viton Seals (DRM221)
- MYERS 1/2 HP 690 gph Cast Iron Shallow Jet Well Pump (HR50S)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H605B-015)
- HEDLAND Flowmeter, GPM/LPM 10 - 100 / 50-380 (H800A-100)
- HEDLAND Flowmeter, GPM/LPM .05 - 0.5 / 0.2-1.9 (H205B-005)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H701A-020)
- HEDLAND Flowmeter, GPM/LPM 0.5-5.0 / 2-19 (H613A-005)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H621-016)
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H801A-075)
- Hedland Flowmeters