Shop All Flowmeters
Hedland
Reed Switch, Reed Switch Form-A
Mfr # H526-008-NO
Zoro # G2370742
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Form-A, Normally Open (NO)
- Min. Current 1 A
- Housing Material Polycarbonate
- Contact Ratings 1A @ 200 V DC 15 Watts max Resistive Load
- Operating Temp. (F) 32 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H526-008-NO
- Zoro # G2370742
- Country of Origin United States
- Category Flowmeters
Details
Item | Reed Switch |
Type | Form-A, Normally Open (NO) |
Min. Current | 1 A |
Housing Material | Polycarbonate |
Contact Ratings | 1A @ 200 V DC 15 Watts max Resistive Load |
Operating Temp. (F) | 32 to 250 |
Connection Type | NPT |
Voltage | 200V DC |
For Use With | 1/2 in to 2 in Connection Sensored Flowmeters |
Agency Compliance | CE Certified |
Cable | 3 ft, 2-Wire #24 AWG Black PVC Jacketed Pig-Tail |
NEMA Rating | 12 and 13 (IP65) |
Accessory Type | Reed Switch |
Media Temperature - Minimum | 32 Degrees F |
Switch Enclosure | NEMA 12, NEMA 13 |
Frequency | 50 Hz, 60 Hz |
Set Point Configuration | Adjustable |
Contact Rating (DC) | 1 A @ 200V DC |
Flow Switch Type | Thermal-Dispersion |
Switch Position | Normally Open |
Media Temperature - Maximum | 250 Degrees F |
Description
Reed Switch, Connection Type NPT, Contact Rating (DC) 1 A @ 200V DC, Flow Switch Type Thermal-Dispersion, Frequency 50 Hz, 60 Hz, Housing Material Polycarbonate, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Set Point Configuration Adjustable, Switch Enclosure NEMA 12, NEMA 13, Switch Position Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 42 GPM (SB1,SGN5SS.)
- LIBERTY PUMPS Float Control w/series plug, 6-20 plug (K001136)
- ZOELLER Grinder Pump, 230V (820-0004)
- FLUX 2" PTFE tri clamp gasket (24-ZORO0037)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-616-R)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H705B-030)
- HEDLAND Flowmeter, 05-0.5 / 0.2-1.9 GPM/LPM (H201A-005)
- HEDLAND Flowmeter, 3/4 MNPT, 4-28 GPM (H625-028-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H601A-015)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- KEY INSTRUMENTS VARIABLE AREA FLOW METER (GS60210AVB)
- Hedland Flowmeters