Shop All Pump Parts
Hedland
Oil Test Kit, GPM/LPM 1-15 / 4-56
Mfr # H601A-015-TK
Zoro # G1046884
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3,500 psi
- Connection Size (In.) 1/2 FNPT
- Max. Pressure (PSI) 3500
- Seal Material Viton
- Includes Flowmeter, Load Valve, Pressure Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H601A-015-TK
- Zoro # G1046884
- Country of Origin United States
- Category Pump Parts
Dimensions
Connection Size (In.) | 1/2 FNPT |
Connection Size | 1/2 in |
For Pipe Size | 1/2 in |
Overall Height | 2.4 in |
Overall Width | 2.1 in |
Overall Length | 10.3 in |
Description
Mechanical Flowmeter, Product Type Test Kit, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 4-120V 760 gpm (F261MAL-V01C)
- DAYTON 1-1/2 HP 2" Manual Submersible Sewage Pump 460V (4HU87)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK6)
- HEDLAND Oil Test Kit, GPM/LPM 3-30 / 10-115 (H701A-030-TK)
- TACO Casing O-Ring, 008-005RP (008-005RP)
- INGERSOLL-RAND Tune Up Kit (259-TK1)
- HARTELL P104 Impeller Chamber Cover For Ltp/Lts (200500)
- SQUARE D Aircomp Swtch95-125Ps12W (FHG12J52XCP)
- DAYTON Suction Sleeve (PP60321G)
- MILTON ROY Routine Maintenance Kit (RPM005)
- Hedland Pump Parts