Shop All Flowmeters
Hedland
Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22
Mfr # H671A-050
Zoro # G3435406
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1/2 in
- Flow Material Air, Compressed Gases
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H671A-050
- Zoro # G3435406
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Width | 2 1/16 in |
Width (In.) | 2-1/16" |
Height (In.) | 2-3/8 |
Length | 6 5/8 in |
Length (In.) | 6-5/8" |
Height | 2 3/8 in |
Connection Size (In.) | 1/2 FNPT |
Overall Height | 2.4 in |
Overall Width | 2.1 in |
Overall Length | 8 in |
Description
Mechanical Flowmeter, Product Type Air and Compressed Gas Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Air, Compressed Gases, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (511931)
- DAYTON Gear Pump Mechanical Seal, Buna, Viton (4KHK8)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- ECO-FLO Submersible Utility Pump 1/2 HP (SUP80)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- HEDLAND Flowmeter, GPM/LPM 10 - 100 / 50-380 (H801A-100)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 0.5-4 GPM (H620-004-R)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-610-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H621-016)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H701A-020)
- BLANCETT Basic Flow Monitor Display, Meter Mount (B30BM-CS)
- Hedland Flowmeters