Shop All Flowmeters
Hedland
Flowmeter, SCFM / L/SEC 25 - 250 / 10-118
Mfr # H771A-250
Zoro # G2128341
original price:
$587.69
32% off
new price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 3/4 in
- Connection Size 3/4 in
- Flow Material Air, Compressed Gases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H771A-250
- Zoro # G2128341
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length (In.) | 7-3/16" |
Height (In.) | 2-7/8 |
Height | 2 7/8 in |
Length | 7 3/16 in |
Width | 2 1/2 in |
Connection Size (In.) | 3/4 FNPT |
Width (In.) | 2-1/2" |
Overall Length | 8.9 in |
Overall Width | 2.5 in |
Overall Height | 2.9 in |
Description
Mechanical Flowmeter, Product Type Air and Compressed Gas Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Air, Compressed Gases, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Grinder Pump, Automatic, 115V (PRG101A)
- DAYTON Bronze/Brass 3/4 HP Centrifugal Pump 208-230/460V (2ZWR8)
- SJE-RHOMBUS Tank Alert 4X Alarm High (4X-01HSGM)
- JOHNSON CONTROLS 1/2" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KEH-V01C)
- HEDLAND Flowmeter, GPM/LPM 2-20 / 10-76 (H713A-020)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H755B-020)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H601A-015)
- HEDLAND Flowmeter, GPM/LPM 0.5-.50 / 0.2-1.9 (H213A-005)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H601A-010)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 2.68" L (OM015A001-822R5G)
- Hedland Flowmeters