Shop All Flowmeters
Hedland
Flowmeter, SCFM / L/SEC 10 - 100 / 5-47
Mfr # H671A-100
Zoro # G1126334
original price:
$334.99
9% off
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1/2 in
- Flow Material Air, Compressed Gases
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H671A-100
- Zoro # G1126334
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Height (In.) | 2-3/8 |
Connection Size (In.) | 1/2 FNPT |
Length | 6 5/8 in |
Width (In.) | 2-1/16" |
Width | 2 1/16 in |
Length (In.) | 6-5/8" |
Height | 2 3/8 in |
Overall Height | 2.4 in |
Overall Width | 2.1 in |
Overall Length | 8 in |
Description
Mechanical Flowmeter, Product Type Air and Compressed Gas Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Air, Compressed Gases, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING KK-4997 FLUID TUBE KIT ALUMINUM (DV190864)
- ZOELLER Float (034019)
- HARTELL Condensate Pump, 73 Watts, 10 in. L (KL-1DG-277)
- K2 PUMPS 1/3 HP Cast Aluminum Sump Pump with Direct-in Vertical Switch. (SPA03301VDK)
- HEDLAND Accumulator Pressure Monitor 400-2000Psi 3/4In Npt Variable Area Flow Meter (H595-120)
- HEDLAND Flowmeter, 3/4 MNPT, 3-18 GPM (H625-018-R)
- HEDLAND Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22 (H671A-050)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H761A-010)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-018-R)
- HEDLAND Flowmeter, 2 SOC, 7-75 GPM (H619-675-R)
- BADGER Flowmeter, 25 gpm, 150 psi, 7-1/2 in. (103-1636)
- Hedland Flowmeters