Shop All Flowmeters
Hedland
Flowmeter, SCFM / L/SEC 0.5-5.0 / 0.2-2.2
Mfr # H271A-005
Zoro # G0625931
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Flow Material Air, Compressed Gases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H271A-005
- Zoro # G0625931
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Height | 1 7/8 in |
Length | 4 13/16 in |
Width | 1 11/16 in |
Width (In.) | 1-11/16" |
Height (In.) | 1-7/8 |
Length (In.) | 4-13/16" |
Connection Size (In.) | 1/4 FNPT |
Overall Width | 1.7 in |
Overall Length | 6.1 in |
Overall Height | 1.9 in |
Description
Mechanical Flowmeter, Product Type Air and Compressed Gas Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Air, Compressed Gases, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller Kit, Use With 6KHN8 (6KHP0)
- FLINT & WALLING Pump, Utility, 1/12 HP, 12VDC (024481)
- FILL-RITE Suction Pipe and Hose Kit (KIT812NH)
- DAYTON Cover (PPT03309G)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-010)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H755B-020)
- HEDLAND Flowmeter, SCFM / L/SEC 25 - 250 / 10-118 (H771A-250)
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H801A-075)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H701A-020)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 28 / 20-100 (H625-028)
- DWYER INSTRUMENTS Flowmeter, 065 Lpm Air (VFA-23)
- Hedland Flowmeters