Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 5.0 - 50 / 20-190
Mfr # H801A-050
Zoro # G1039385
original price:
$1,357.73
34% off
new price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1 1/4 in
- Flow Material Petroleum Fluids
- Connection Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H801A-050
- Zoro # G1039385
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/4 in |
Connection Size | 1 1/4 in |
Width (In.) | 4-3/8" |
Height (In.) | 4-11/16 |
Length | 12 3/16 in |
Connection Size (In.) | 1-1/4 FNPT |
Height | 4 11/16 in |
Length (In.) | 12-3/16" |
Width | 4 3/8 in |
Overall Width | 4.1 in |
Overall Length | 12.2 in |
Overall Height | 4.7 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 1/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Transmitter, 32.8 Ft (LU29-01)
- DAYTON Impeller (PPL2209ACG)
- TACO 115V CI Flgd Zoning Circulator (0011-ZF4-2)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWZ2)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-004-R)
- HEDLAND Flowmeter, 0.5-5.0 / 2-19 GPM/LPM (H600A-005)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H625-016)
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-616-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H624-007)
- HEDLAND Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22 (H671A-050)
- DWYER INSTRUMENTS Water Meter, 34 Water Mtr, 10 Gal Output (WRBT-A-C-04-10)
- Hedland Flowmeters