Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 5.0 - 50 / 20-190
Mfr # H761A-050
Zoro # G0519005
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1 in
- Flow Material Petroleum Fluids
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H761A-050
- Zoro # G0519005
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Height (In.) | 2-7/8 |
Width | 2 1/2 in |
Width (In.) | 2-1/2" |
Height | 2 7/8 in |
Length (In.) | 7-3/16" |
Connection Size (In.) | 1 FNPT |
Length | 7 3/16 in |
Overall Width | 2.5 in |
Overall Length | 7.2 in |
Overall Height | 2.9 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pressure Spring (MP6T000)
- MITYVAC Mityvac MYMV8000 Vacuum Pump with Gauge (MYMV8000)
- OASE Waterfall Pump, 1/3 HP, 120V, 21 ft. Head (45423)
- WAYNE Float Sump Pump (60110-WYN1)
- HEDLAND Flowmeter, 1/2 FNPT, 1-7 GPM (H624-007-R)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-604-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H624-016)
- HEDLAND Flowmeter, 3/4 MNPT, 4-28 GPM (H625-028-R)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-016-R)
- HEDLAND Flowmeter, GPM/LPM 0.5-.50 / 0.2-1.9 (H213A-005)
- BADGER Positive Displacement Flow Meter (107-8720)
- Hedland Flowmeters