Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 5.0 - 50 / 20-190
Mfr # H760A-050
Zoro # G2143172
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1 in
- Flow Material Petroleum Fluids
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H760A-050
- Zoro # G2143172
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width | 2 1/2 in |
Length | 7 3/16 in |
Connection Size (In.) | SAE 16 |
Height (In.) | 2-7/8 |
Height | 2 7/8 in |
Length (In.) | 7-3/16" |
Width (In.) | 2-1/2" |
Overall Length | 7.2 in |
Overall Height | 2.9 in |
Overall Width | 2.5 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PP02007G)
- SPX / WAUKESHA Pump Seal Kit #1 Viton 2065 (309-246)
- DAYTON Seal Assembly (PPTLS5013G)
- BELL & GOSSETT Bearing Assembly, For 4RD17 (189034LF)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H601A-010)
- HEDLAND Flowmeter, 0.1-1.0 / 0.5-3.75 GPM/LPM (H201A-010)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H700A-010)
- HEDLAND Flowmeter, 2 FNPT, 2-25 GPM (H617-625-R)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H755S-020)
- HEDLAND Flowmeter, 2 FNPT, 10-100 GPM (H617-610-R)
- FILL-RITE Meter, Digital, 1-1/2 BSPT, 23-151 LPM (900CD1.5BSPT)
- Hedland Flowmeters