Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 4.0 - 40 / 15-150
Mfr # H761A-040
Zoro # G0948175
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Petroleum Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H761A-040
- Zoro # G0948175
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width | 2 1/2 in |
Connection Size (In.) | 1 FNPT |
Length (In.) | 7-3/16" |
Width (In.) | 2-1/2" |
Height | 2 7/8 in |
Length | 7 3/16 in |
Height (In.) | 2-7/8 |
Overall Width | 2.5 in |
Overall Length | 7.2 in |
Overall Height | 2.9 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor 551LSG-1 EPDM Non-Sag Lap Seal - 10.3 oz. Tube, Gray (551LSG-1)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max (FT-110, 173933)
- FILL-RITE Fuel Transfer Pump Repair Kit (4200KTF8739)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H213A-020)
- HEDLAND Flowmeter, 3/4 MNPT, 0.5-4 GPM (H625-004-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H605B-002)
- HEDLAND Flowmeter, 1/2 FNPT, 0.5-4 GPM (H624-004-R)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H629-018-R)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H700A-030)
- HEDLAND Flowmeter, 1-1/2FNPT, 2-25 GPM (H615-625-R)
- Hedland Flowmeters