Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 4.0 - 28 / 20-100
Mfr # H621-028
Zoro # G2664033
original price:
$112.99
9% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PSU
- Type Variable Area
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Other Liquids, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H621-028
- Zoro # G2664033
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length | 5 1/4 in |
Length (In.) | 5-1/4" |
Connection Size (In.) | 1 MNPT |
Width (In.) | 1-3/8" |
Height (In.) | 1-3/4 |
Width | 1 3/8 in |
Height | 1 3/4 in |
Overall Height | 1.4 in |
Overall Width | 1.8 in |
Overall Length | 5.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Wet-Sol, Qt, 66333-B (66333-B)
- BELL & GOSSETT Seal Bearing Assembly (189161LF)
- JABSCO Pump, Vane, Bronze, 1/2 In FNPT x 1 HB (18680-1000)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA32)
- HEDLAND Flowmeter, 1-1/2FNPT, 2-25 GPM (H615-625-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005)
- HEDLAND Flowmeter, 0.5-5.0 / 2-19 GPM/LPM (H600A-005)
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H800A-075)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-604)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-004)
- DWYER INSTRUMENTS Flowmeter, 20200 CcMin Water (VFA-34)
- Hedland Flowmeters