Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 3.0 - 30 / 10-115
Mfr # H761A-030
Zoro # G3181071
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1 in
- Flow Material Petroleum Fluids
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H761A-030
- Zoro # G3181071
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Connection Size (In.) | 1 FNPT |
Height | 2 7/8 in |
Height (In.) | 2-7/8 |
Width | 2 1/2 in |
Length | 7 3/16 in |
Length (In.) | 7-3/16" |
Width (In.) | 2-1/2" |
Overall Height | 2.9 in |
Overall Width | 2.5 in |
Overall Length | 7.2 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Sandpiper Diaphragm (286.095.360)
- DAYTON 18" Slotted Sewage Basin Cover (4RK41)
- FILL-RITE Anti-Siphon Pump Kit (KIT700AS)
- DAYTON NO Mechanical Float Switch 115VAC (3BY83)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005)
- HEDLAND Flowmeter, GPM/LPM 5.0 - 50 / 20-190 (H761A-050)
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H801A-075)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H624-007)
- HEDLAND Flowmeter W/ Sensor, 1-1/2FNPT, 10-100 GPM (H615-610-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H621-010)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20 Gph125 Lpm W (RMB-83D-SSV)
- Hedland Flowmeters