Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 3.0 - 30 / 10-115
Mfr # H705B-030
Zoro # G0746094
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Brass
- For Pipe Size 3/4 in
- Connection Size 3/4 in
- Flow Material Other Liquids, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H705B-030
- Zoro # G0746094
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length (In.) | 7-3/16" |
Connection Size (In.) | 3/4 FNPT |
Width (In.) | 2-1/2" |
Length | 7 3/16 in |
Height (In.) | 2-7/8 |
Width | 2 1/2 in |
Height | 2 7/8 in |
Overall Height | 2.9 in |
Overall Length | 7.2 in |
Overall Width | 2.5 in |
Description
Mechanical Flowmeter, Product Type Water and Other Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 15 gal. (01-28961)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 100 gal. (01-28967)
- HARTELL Condensate Pump, 1/20 HP, 115V, 1.6A, 128W (PABX-115)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 1 Ph (5RWH2)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H605B-015)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H601A-010)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H701A-020)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005-HT)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 112 Hot Wtr Mtr 10Gal (WMH-A-C-07-10)
- Hedland Flowmeters