Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 3.0 - 30 / 10-115
Mfr # H701A-030
Zoro # G2096525
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 3/4 in
- Flow Material Petroleum Fluids
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H701A-030
- Zoro # G2096525
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Width (In.) | 2-1/2" |
Length | 7 3/16 in |
Length (In.) | 7-3/16" |
Width | 2 1/2 in |
Height | 2 7/8 in |
Height (In.) | 2-7/8 |
Connection Size (In.) | 3/4 FNPT |
Overall Width | 2.5 in |
Overall Height | 2.9 in |
Overall Length | 7.2 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Pond and Stone Foam Sealant, Polyurethane (54236)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-19)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 70 ft. (100MC1E5E0)
- HEDLAND Flowmeter, GPM/LPM 5.0 - 50 / 20-190 (H801A-050)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 28 / 20-100 (H621-028)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H201A-020-HT)
- HEDLAND Flowmeter, 3/4 MNPT, 0.5-4 GPM (H625-004-R)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-018-R)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H629-018-R)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-016-R)
- Hedland Flowmeters